Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL7-23CW
- Zoro # G814862419
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
System of Measurement
Inch
Overall Length
6-7/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Overall Width
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL7-23CW
- Zoro #
- G814862419
- UPC #
- 808250143030
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Overall Length
- 6-7/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 2-3/8 in
- Bore Diameter
- 1-7/16 in
- Overall Height
- 1.295 in
- Flange Thickness
- 41/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.