Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC SET SCREW RF NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB206-20NPMZ2RF
- Zoro # G714861406
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Number of Mount Holes
3
Bore Diameter
1-1/4 in
Housing Type
Triangular
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB206-20NPMZ2RF
- Zoro #
- G714861406
- UPC #
- 808250382118
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.