SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL207-23B
- Zoro # G612376859
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Flange Thickness
41/64 in
Overall Width
1-45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-23B
- Zoro #
- G612376859
- UPC #
- 808250242245
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 41/64 in
- Overall Width
- 1-45/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 1.689 in
- Overall Length
- 6-7/16 in
- Bore Diameter
- 1-7/16 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.