Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL206W
- Zoro # G412375601
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Flange Thickness
13.3 mm
Bearing Insert Type
Radial Ball
Overall Height
38.1 mm
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206W
- Zoro #
- G412375601
- UPC #
- 808250227426
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Dimensions
- Flange Thickness
- 13.3 mm
- Overall Height
- 38.1 mm
- Bore Diameter
- 30 mm
- Overall Width
- 41.2 mm
- Overall Length
- 148 mm
- Mount Hole Center-to-Center Length
- 117 mm
Description
A=148MM, E=117MM, G=13.3MM, X=30.5MM, S=11MM, L=80MM, Z=41.2MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.