Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL207-23RFCB
- Zoro # G714862625
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Housing Type
Oval
Overall Height
1.689 in
Bore Diameter
1-7/16 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-23RFCB
- Zoro #
- G714862625
- UPC #
- 808250366101
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Height
- 1.689 in
- Bore Diameter
- 1-7/16 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-7/16 in
- Overall Width
- 1-45/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.