SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFL207-23NPRF
- Zoro # G214861210
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.689 in
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL207-23NPRF
- Zoro #
- G214861210
- UPC #
- 808250359899
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 1.689 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 1-3/4 in
- Flange Thickness
- 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.