Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE
- Mfr # MUCNFL207-23RFW
- Zoro # G214862590
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.689 in
Bearing Insert Type
Radial Ball
Housing Material
PBT Thermoplastic
Bore Diameter
1-7/16 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-23RFW
- Zoro #
- G214862590
- UPC #
- 808250317912
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 1.689 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 6-7/16 in
- Overall Width
- 1-45/64 in
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.