SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL6-20CEB
- Zoro # G512375815
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2-7/32 in
Overall Length
5-13/16 in
Flange Thickness
33/64 in
Housing Type
Oval
Overall Height
1.193 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL6-20CEB
- Zoro #
- G512375815
- UPC #
- 808250231379
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
Dimensions
- Overall Width
- 2-7/32 in
- Overall Length
- 5-13/16 in
- Flange Thickness
- 33/64 in
- Overall Height
- 1.193 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/4 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=2-7/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.