Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL207-23RFCW
- Zoro # G614862404
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.689 in
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Flange Thickness
41/64 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-23RFCW
- Zoro #
- G614862404
- UPC #
- 808250366712
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 1.689 in
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1-45/64 in
- Overall Length
- 6-7/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.