SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL207-23
- Zoro # G112377400
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Housing Type
Oval
Overall Width
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL207-23
- Zoro #
- G112377400
- UPC #
- 808250259403
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1-3/4 in
- Overall Length
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-7/16 in
- Flange Thickness
- 9/16 in
- Overall Height
- 1.689 in
Description
A=6-1/8in, E=5-1/8in, G=9/16in, X=1-11/32in, S=35/64in, L=3-3/4in, Z=1-3/4in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.