SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL207-23CW
- Zoro # G614862619
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.689 in
Housing Type
Oval
Housing Material
PBT Thermoplastic
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-23CW
- Zoro #
- G614862619
- UPC #
- 808250317899
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 1.689 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-7/16 in
- Overall Width
- 1-45/64 in
- Bore Diameter
- 1-7/16 in
- Flange Thickness
- 41/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.