SINGLE ROW BALL BEARING - 1-5/16in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB207-21
- Zoro # G512377055
product price:Â
$
97.45
/ea
Key Features
Housing Material
Cast Iron
Number of Mount Holes
3
Overall Height
6-1/8 in
Mount Hole Center-to-Center Length
2 in
Overall Length
6-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB207-21
- Zoro #
- G512377055
- UPC #
- 808250285181
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Height
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 6-1/8 in
- Bore Diameter
- 1-5/16 in
- Overall Width
- 1-53/64 in
- Flange Thickness
- 1/2 in
Description
a=6-1/8in, h=2-3/8in, e=2in, J=1-1/4in, g=1/2in, x=1-7/16in, s=33/64in, b=3-3/4in, f=3-1/4in, Z=1-53/64in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.