Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL207-23W
- Zoro # G712375585
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Flange Thickness
41/64 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL207-23W
- Zoro #
- G712375585
- UPC #
- 808250236756
- Country of Origin
- Japan
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 6-3/16 in
- Overall Height
- 6-3/16 in
- Overall Width
- 1-55/64 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.