SINGLE ROW BALL BEARING - 1-7/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT207-23
- Zoro # G612377139
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Number of Mount Holes
2
Overall Height
3-3/4 in
System of Measurement
Inch
Bore Diameter
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT207-23
- Zoro #
- G612377139
- UPC #
- 808250142477
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 3-3/4 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 6-1/8 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 1.789 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.789in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.