Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT207-23
- Zoro # G412375854
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
7/8 in
Overall Width
1.789 in
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETFT207-23
- Zoro #
- G412375854
- UPC #
- 808250333561
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 7/8 in
- Overall Width
- 1.789 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Height
- 3-11/16 in
- Overall Length
- 4-7/8 in
- Bore Diameter
- 1-7/16 in
Description
a=4-7/8in, e=3-15/16in, g=7/8in, x=1-7/32in, s=25/64in, b=3-11/16in, Z=1.789in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.