SINGLE ROW BALL BEARING - 35MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL7CEB
- Zoro # G112375758
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Flange Thickness
16.1 mm
Housing Type
Triangular
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL7CEB
- Zoro #
- G112375758
- UPC #
- 808250353439
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 16.1 mm
- Bore Diameter
- 35 mm
- Overall Length
- 157 mm
- Overall Height
- 157 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Overall Width
- 64 mm
Description
A=157MM, H=60.3MM, E=50.8MM, J=31.8MM, G=16.1MM, X=36.5MM, S=13.1MM, L=95MM, F=89MM, Z=64MM, B=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.