SINGLE ROW BALL BEARING - 1-7/16in WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL207-23W
- Zoro # G414863908
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-7/16 in
Housing Type
Square
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL207-23W
- Zoro #
- G414863908
- UPC #
- 808250399505
- Country of Origin
- Japan
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.