SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # BFBL5-16MZ2CW
- Zoro # G612375715
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
29/64 in
Bearing Insert Material
Steel
Overall Length
4-3/4 in
Bore Diameter
1 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFBL5-16MZ2CW
- Zoro #
- G612375715
- UPC #
- 808250173396
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 29/64 in
- Overall Length
- 4-3/4 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Height
- 4-3/4 in
- Overall Width
- 2-11/64 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=2-11/64in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.