Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE207-23NPMZ2
- Zoro # G814859853
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3-11/16 in
Flange Thickness
7/8 in
Overall Width
1.453 in
Overall Length
4-31/32 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE207-23NPMZ2
- Zoro #
- G814859853
- UPC #
- 808250314201
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Overall Height
- 3-11/16 in
- Flange Thickness
- 7/8 in
- Overall Width
- 1.453 in
- Overall Length
- 4-31/32 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.