Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in ZINC SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # UCFL207-23NPMZ2RF
- Zoro # G114854886
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
5/8 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Bore Diameter
1-7/16 in
Overall Width
1.748 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-23NPMZ2RF
- Zoro #
- G114854886
- UPC #
- 808250393503
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1.748 in
- Overall Length
- 6-5/16 in
- Overall Height
- 3-9/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.