Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in ZINC SET SCREW RF WHITE 2-BOLT FLANGE CLS COV
- Mfr # UCNFL207-23MZ2RFCEW
- Zoro # G014863667
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1-7/16 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL207-23MZ2RFCEW
- Zoro #
- G014863667
- UPC #
- 808250412648
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.