Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE203
- Zoro # G312376913
product price:Â
$
45.55
/ea
Key Features
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Overall Height
59 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLCTE203
- Zoro #
- G312376913
- UPC #
- 808250105250
- Country of Origin
- Japan
Dimensions
- Overall Height
- 59 mm
- Flange Thickness
- 15 mm
- Overall Length
- 81 mm
- Overall Width
- 24.5 mm
- Bore Diameter
- 17 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
Details
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Description
a=81MM, e=63.5MM, g=15MM, s=7MM, b=59MM, Z=24.5MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.