SINGLE ROW BALL BEARING - 1-7/16in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-23MZ2W
- Zoro # G612375661
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bore Diameter
1-7/16 in
Bearing Insert Material
Steel
Overall Height
6-3/16 in
Overall Length
6-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL207-23MZ2W
- Zoro #
- G612375661
- UPC #
- 808250193141
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-7/16 in
- Overall Height
- 6-3/16 in
- Overall Length
- 6-3/16 in
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Width
- 1-55/64 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.