SINGLE ROW BALL BEARING, 1-7/8'' MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCSX10-30
- Zoro # G412309712
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Inch
Overall Length
6-3/8 in
Bore Diameter
1-7/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCSX10-30
- Zoro #
- G412309712
- UPC #
- 808250194544
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 6-3/8 in
- Bore Diameter
- 1-7/8 in
- Mount Hole Center-to-Center Length
- 3.8 in
- Flange Thickness
- 1 in
- Overall Width
- 1.591 in
Description
a=6-3/8'', p=5-3/8'', e=3.800'', s=35/64'', J=5/8'', K=7/16'', g=1'', f=4.500'', Z=1.591'', Bi=2.189''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.