Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in HIGH TEMP 450 DEG PILOTED FLANGE CARTRIDGE
- Mfr # UCFC211-32C4HR23
- Zoro # G014862455
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC211-32C4HR23
- Zoro #
- G014862455
- UPC #
- 808250386475
- Country of Origin
- Japan
- Item
- Flange Cartridge
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch