SINGLE ROW BALL BEARING - 1-7/8in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL310-30
- Zoro # G512376737
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.638 in
Bearing Insert Material
Steel
Number of Mount Holes
2
Bore Diameter
1-7/8 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL310-30
- Zoro #
- G512376737
- UPC #
- 808250241446
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2.638 in
- Bore Diameter
- 1-7/8 in
- Overall Length
- 9-1/2 in
- Mount Hole Center-to-Center Length
- 7-23/64 in
- Overall Height
- 5-33/64 in
- Flange Thickness
- 3/4 in
Details
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Description
a=9-1/2in, e=7-23/64in, g=3/4in, x=1-7/8in, s=63/64in, b=5-33/64in, Z=2.638in, Bi=2.402in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.