Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM HEAVY WIDE ADAPTER 4-BOLT FLANGE
- Mfr # UKF306+H2306
- Zoro # G511240756
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bore Diameter
25 mm
Overall Width
40.5 mm
System of Measurement
Metric
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKF306+H2306
- Zoro #
- G511240756
- UPC #
- 808250193257
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 25 mm
- Overall Width
- 40.5 mm
- Mount Hole Center-to-Center Length
- 95 mm
- Overall Length
- 125 mm
- Overall Height
- 125 mm
- Flange Thickness
- 15 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.