Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/8in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL210-30C4HR23
- Zoro # G714855795
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
4-1/2 in
Overall Width
2.15 in
Housing Type
Oval
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL210-30C4HR23
- Zoro #
- G714855795
- UPC #
- 808250245970
- Country of Origin
- Japan
Dimensions
- Overall Height
- 4-1/2 in
- Overall Width
- 2.15 in
- Flange Thickness
- 23/32 in
- Overall Length
- 7-3/4 in
- Bore Diameter
- 1-7/8 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
Details
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.