SINGLE ROW BALL BEARING - 1-7/8in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX10-30
- Zoro # G512376911
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
13/16 in
System of Measurement
Inch
Bearing Insert Material
Steel
Housing Material
Cast Iron
Overall Height
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX10-30
- Zoro #
- G512376911
- UPC #
- 808250189366
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 13/16 in
- Overall Height
- 5-1/4 in
- Bore Diameter
- 1-7/8 in
- Overall Length
- 8-1/2 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Width
- 2.315 in
Description
a=8-1/2in, e=7-1/4in, g=13/16in, x=1-3/4in, s=21/32in, b=5-1/4in, Z=2.315in, Bi=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.