SINGLE ROW BALL BEARING - 1-11/16in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB209-27NPMZ2
- Zoro # G912375729
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
6-27/32 in
Overall Height
6-27/32 in
System of Measurement
Inch
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB209-27NPMZ2
- Zoro #
- G912375729
- UPC #
- 808250296590
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 6-27/32 in
- Overall Height
- 6-27/32 in
- Flange Thickness
- 23/32 in
- Bore Diameter
- 1-11/16 in
- Overall Width
- 2-3/64 in
- Mount Hole Center-to-Center Length
- 2-1/8 in
Description
A=6-27/32in, H=2-9/16in, E=2-1/8in, J=1-11/16in, G=23/32in, X=1-1/2in, S=15/32in, L=4-3/16in, F=3-5/32in, Z=2-3/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.