SINGLE ROW BALL BEARING - 1-7/8in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT210-30
- Zoro # G912376801
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Shaft Locking Type
Eccentric Collar
Flange Thickness
9/16 in
Housing Material
Cast Iron
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT210-30
- Zoro #
- G912376801
- UPC #
- 808250135356
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-7/8 in
- Overall Width
- 2.161 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Height
- 4-9/16 in
- Overall Length
- 7-7/16 in
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.161in, L=1-23/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.