SINGLE ROW BALL BEARING - 17MM ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL203MZ2B
- Zoro # G612377306
product price:Â
$
98.59
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Shaft Locking Type
Set Screw
Overall Width
33.7 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL203MZ2B
- Zoro #
- G612377306
- UPC #
- 808250327348
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 33.7 mm
- Bore Diameter
- 17 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Length
- 112.7 mm
- Flange Thickness
- 11.4 mm
- Overall Height
- 31 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.