Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/8in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL210-30
- Zoro # G412377421
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Number of Mount Holes
2
Mount Hole Center-to-Center Length
6-3/16 in
Bearing Insert Type
Radial Ball
Overall Height
2.031 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL210-30
- Zoro #
- G412377421
- UPC #
- 808250270507
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- 304 Stainless Steel
Description
A=7-7/16in, E=6-3/16in, G=9/16in, X=1-9/16in, S=5/8in, L=4-9/16in, Z=2-5/32in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.