SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF6-19
- Zoro # G812375959
product price:Â
$
38.75
/ea
Key Features
Bore Diameter
1-3/16 in
Overall Height
4-7/16 in
Number of Mount Holes
3
Housing Material
Steel
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF6-19
- Zoro #
- G812375959
- UPC #
- 808250104802
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-3/16 in
- Overall Height
- 4-7/16 in
- Overall Length
- 4-7/16 in
Description
a=4-7/16in, p=3-9/16in, t=0.102in, b=11/16in, s=13/32in, F=2-13/16in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.