Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/8in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT210-30
- Zoro # G112377189
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
7-1/2 in
Flange Thickness
33/64 in
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT210-30
- Zoro #
- G112377189
- UPC #
- 808250156825
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 7-1/2 in
- Flange Thickness
- 33/64 in
- Overall Height
- 4-9/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-7/8 in
- Overall Width
- 2.602 in
Description
a=7-1/2in, e=6-3/16in, g=33/64in, x=1-17/32in, s=43/64in, b=4-9/16in, Z=2.602in, L=2-15/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.