SINGLE ROW BALL BEARING - 1-7/8in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA210-30
- Zoro # G712376872
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-1/2 in
Bore Diameter
1-7/8 in
Housing Material
Cast Iron
Overall Height
4-17/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA210-30
- Zoro #
- G712376872
- UPC #
- 808250143627
- Country of Origin
- Japan
Dimensions
- Overall Length
- 7-1/2 in
- Bore Diameter
- 1-7/8 in
- Overall Height
- 4-17/32 in
- Overall Width
- 2.156 in
- Flange Thickness
- 45/64 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
Details
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Description
a=7-1/2in, e=6-3/16in, g=45/64in, x=1-37/64in, s=5/8in, s1=43/64in, s2=3in, b=4-17/32in, f=3-45/64in, Z=2.156in,Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.