Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT210-30
- Zoro # G012376978
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-7/16 in
Overall Height
4-9/16 in
Number of Mount Holes
2
Housing Material
Cast Iron
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT210-30
- Zoro #
- G012376978
- UPC #
- 808250134403
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 7-7/16 in
- Overall Height
- 4-9/16 in
- Overall Width
- 2.158 in
- Bore Diameter
- 1-7/8 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.158in, Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.