Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL205-16CB
- Zoro # G014860406
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Oval
Number of Mount Holes
2
Overall Length
5-1/8 in
Overall Width
1-29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-16CB
- Zoro #
- G014860406
- UPC #
- 808250317707
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 5-1/8 in
- Overall Width
- 1-29/64 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Height
- 1.339 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.