SINGLE ROW BALL BEARING - 1-9/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL208-25
- Zoro # G912377174
product price:Â
$
80.85
/ea
Key Features
Overall Length
6-7/8 in
Mount Hole Center-to-Center Length
5-43/64 in
Overall Width
2.016 in
Shaft Locking Type
Set Screw
Bore Diameter
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL208-25
- Zoro #
- G912377174
- UPC #
- 808250119790
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6-7/8 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Width
- 2.016 in
- Bore Diameter
- 1-9/16 in
- Flange Thickness
- 5/8 in
- Overall Height
- 3-15/16 in
Details
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Description
a=6-7/8in, e=5-43/64in, g=5/8in, x=1-13/32in, s=5/8in, b=3-15/16in, Z=2.016in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.