Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG CLS COV
- Mfr # MUFL005CE
- Zoro # G512375983
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
75 mm
Overall Height
60 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUFL005CE
- Zoro #
- G512375983
- UPC #
- 808250157136
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 75 mm
- Overall Height
- 60 mm
- Bore Diameter
- 25 mm
- Overall Length
- 95 mm
- Flange Thickness
- 8 mm
Details
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Description
a=95MM, e=75MM, g=8MM, x=16MM, s=10MM, b=60MM, v=32MM, M=50MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.