-SINGLE ROW BALL BEARING - 1 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL5-16MZ2CB
- Zoro # G011247545
product price:Â
$
93.29
/ea
Key Features
Flange Thickness
9/16 in
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Overall Height
3-3/4 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL5-16MZ2CB
- Zoro #
- G011247545
- UPC #
- 808250137145
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Square
Dimensions
- Flange Thickness
- 9/16 in
- Overall Height
- 3-3/4 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Bore Diameter
- 1 in
- Overall Width
- 1-59/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.