-SINGLE ROW BALL BEARING - 1 ZINC NARROW SET SCREW WHITE 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL5-16MZ2CW
- Zoro # G211247567
product price:Â
$
93.29
/ea
Key Features
Overall Height
3-3/4 in
Overall Width
1-59/64 in
Overall Length
3-3/4 in
Mount Hole Center-to-Center Length
2-3/4 in
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL5-16MZ2CW
- Zoro #
- G211247567
- UPC #
- 808250137176
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
Dimensions
- Overall Height
- 3-3/4 in
- Overall Width
- 1-59/64 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.