Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL6CB
- Zoro # G612375869
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
148 mm
Flange Thickness
13.3 mm
Overall Width
56.5 mm
Overall Height
30.3 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL6CB
- Zoro #
- G612375869
- UPC #
- 808250231409
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 148 mm
- Flange Thickness
- 13.3 mm
- Overall Width
- 56.5 mm
- Overall Height
- 30.3 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Bore Diameter
- 30 mm
Description
A=148MM, E=117MM, G=13.3MM, X=30.5MM, S=11MM, L=80MM, Z=56.5MM, B=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.