SINGLE ROW BALL BEARING - 100MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL320
- Zoro # G112377165
product price:Â
$
1,635.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Overall Length
440 mm
Bearing Insert Type
Radial Ball
Housing Type
Oval
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL320
- Zoro #
- G112377165
- UPC #
- 808250277353
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 440 mm
- Overall Height
- 270 mm
- Mount Hole Center-to-Center Length
- 360 mm
- Bore Diameter
- 100 mm
- Flange Thickness
- 40 mm
- Overall Width
- 125 mm
Description
a=440MM, e=360MM, g=40MM, x=94MM, s=44MM, b=270MM, Z=125MM, Bi=108MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.