Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 100MM HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCF320
- Zoro # G011247309
product price:Â
$
1,273.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
System of Measurement
Metric
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bore Diameter
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF320
- Zoro #
- G011247309
- UPC #
- 808250277322
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 100 mm
- Mount Hole Center-to-Center Length
- 242 mm
- Flange Thickness
- 32 mm
- Overall Length
- 310 mm
- Overall Height
- 310 mm
- Overall Width
- 125 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.