Shop INGERSOLL-RAND
See all product information
Create Account
Banded V-Belt, 47501875001, PK, CR, 49-7/32 in, 24-33/64-mm Top Width
- Mfr # 47501875001
- Zoro # G0125329
product price:Â
$
85.39
/ea
Key Features
V-Belt Type
Micro Ribbed
V-Belt Section
PK
Industry Number
47501875001
Number of Ribs
5
Top Width
24-33/64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47501875001
- Zoro #
- G0125329
- UPC #
- -
- Country of Origin
- United States
- Item
- Banded V-Belt
- V-Belt Type
- Micro Ribbed
- V-Belt Section
- PK
- Industry Number
- 47501875001
- Number of Ribs
- 5
- Material
- CR
- Reinforcing Cord Material
- Polyester
- For Use With
- 15 HP R-Series Units: 40AY54, 40AY66, 40AY67, 40AY71, 40AY86, 40AY90
- Number of Bands
- 5
- Application
- 15 hp R-Series Units
- Belt Material
- Neoprene
- Shell Material
- Neoprene
- Compatible Product Type
- 15 hp R-Series Units: 40AY54, 40AY66, 40AY67, 40AY71, 40AY86, 40AY90
- Traction Material
- Neoprene
Dimensions
- Top Width
- 24-33/64 mm
- Thickness
- 4-3/16 mm
- Outside Length
- 49-7/32 in
- Belt Trade Size
- PK
Description
The INGERSOLL-RAND - 47501875001 is a Banded V-Belt designed for use with specific 15 HP R-Series Units. Constructed from durable neoprene material, this belt is classified under the PK trade size and features an industry number of 47501875001. The banded design of this V-Belt ensures efficient power transmission in various industrial applications.
Key Features of the INGERSOLL-RAND - 47501875001 Banded V-Belt:
- Belt Material: Constructed from Neoprene, a material recognized for its characteristics of flexibility and potential resistance to certain environmental factors like heat and chemicals.
- For Use With: Intended for use with specific models of the R-Series Units that are rated at approximately 15 HP. These include but may not be limited to models: 40AY54, 40AY66, 40AY67, 40AY71, 40AY86,and 4OY90.
- Number of Bands/Ribs: Features five bands or ribs that are designed to potentially improve grip distribution under specified loads.
- Outside Length : Has an approximate outside length measurement of '49-7/32'. This is intended as a guide; actual fitting will depend on the specifications of your machinery's drive system.
- V-Belt Section & Type: Classified under the PK section indicating its dimensions and compatibility with certain machinery. This Micro Ribbed V-Belt is designed for use in various mechanical applications where it may offer performance benefits depending on individual usage conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.