Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 105MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL321
- Zoro # G412376004
product price:Â
$
1,952.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Metric
Overall Length
440 mm
Flange Thickness
40 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL321
- Zoro #
- G412376004
- UPC #
- 808250278091
- Country of Origin
- Japan
Dimensions
- Overall Length
- 440 mm
- Flange Thickness
- 40 mm
- Mount Hole Center-to-Center Length
- 360 mm
- Bore Diameter
- 105 mm
- Overall Height
- 270 mm
- Overall Width
- 127 mm
Details
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Description
a=440MM, e=360MM, g=40MM, x=94MM, s=44MM, b=270MM, Z=127MM, Bi=112MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.