Shop AMI BEARINGS
See all product information
Create Account
AMI BEARINGS -SINGLE ROW BALL BEARING - 1-5/16in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM207-21
- Zoro # G512375846
product price:Â
$
78.99
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Height
4-13/16 in
Overall Width
1.418 in
Flange Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM207-21
- Zoro #
- G512375846
- UPC #
- 808250114672
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Malleable Iron
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 4-13/16 in
- Overall Width
- 1.418 in
- Flange Thickness
- 1/2 in
- Overall Length
- 4-13/16 in
- Bore Diameter
- 1-5/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=29/32in, s=13/32in, b=3-3/8in, Z=1.418in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.