Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 10MM EXTRA NARROW ECC COLL 2-BOLT FLANGE CLOSED COVER
- Mfr # UFL000CE
- Zoro # G912377051
product price:Â
$
41.29
/ea
Key Features
System of Measurement
Metric
Flange Thickness
5.5 mm
Mount Hole Center-to-Center Length
45 mm
Bearing Insert Material
Steel
Overall Length
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL000CE
- Zoro #
- G912377051
- UPC #
- 808250293810
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
Dimensions
- Flange Thickness
- 5.5 mm
- Mount Hole Center-to-Center Length
- 45 mm
- Overall Length
- 60 mm
- Bore Diameter
- 10 mm
- Overall Height
- 36 mm
Description
a=60MM, e=45MM, g=5.5MM, x=11.5MM, s=7MM, b=36MM, v=22MM, M=29MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.