SINGLE ROW BALL BEARING - 10MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER
- Mfr # KFL000CE
- Zoro # G912377143
product price:Â
$
45.99
/ea
Key Features
Overall Length
60 mm
Bore Diameter
10 mm
Number of Mount Holes
2
Shaft Locking Type
Set Screw
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL000CE
- Zoro #
- G912377143
- UPC #
- 808250280599
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Steel
Dimensions
- Overall Length
- 60 mm
- Bore Diameter
- 10 mm
- Flange Thickness
- 5.5 mm
- Overall Height
- 36 mm
- Mount Hole Center-to-Center Length
- 45 mm
Description
a=60MM, e=45MM, g=5.5MM, x=11.5MM, s=7MM, b=36MM, V=22inM=29MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.